Zoro Homepage

WIPER BLADE 40in. COMMERCIAL SINGLE PIN

  • Mfr # 9XW191398401

  • Zoro # G816483995


product price: $53.55
/ea

Key Features

Fitting Position
Both Sides
Design
Heavy Duty
Application
PC Universal
Height
40.2 in
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9XW191398401
Zoro #
G816483995
UPC #
-
Country of Origin
China

Dimensions

Height
40.2 in
Width
1.2 in
Length
3.3 in

Details

Fitting Position
Both Sides
Design
Heavy Duty
Application
PC Universal
Item
Wiper Blade
Finish
Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.