Zoro Homepage

Work Light, Halogen, Bracket Mount

  • Mfr # H15470001

  • Zoro # G0553113


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length
4-1/2 in
Color
Clear
Material
Fiberglass-Reinforced Housing
Height
10-3/8"
Width
6-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15470001
Zoro #
G0553113
UPC #
760687871637
Country of Origin
China

Dimensions

Length
4-1/2 in
Height
10-3/8"
Width
6-5/8"
Height - Vehicle Lighting
5 in
Length - Vehicle Lighting
9 in
Depth
1/2"
Overall Height
5 in
Overall Diameter
5 1/2 in
Overall Depth
9 in
Overall Width
5 1/2 in

Details

Item
Work Light
Color
Clear
Material
Fiberglass-Reinforced Housing
Lens Material
Polycarbonate
Lens Design
Round
Wiring Connection - Vehicle Lighting
Hardwired
Housing Material
Plastic
Current Drawn
4.6 A
Voltage
12V DC
Lens Color
Clear
Includes
6 in Lead Wire, Fully Adjustable Mounting Bracket, Hardware
Lamp Type
Halogen
Application
Exterior
Rating
4.6A
Maximum Brightness
1,450 lm
Wattage
55 W
Head Shape
Round
Use Location
Exterior
Mount Style
Surface
Lighting Technology
Halogen
Mount Type
Bracket
Current
4.6 A

Description

Work Light, Overall Depth 9 in, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology Halogen, Overall Diameter 5 1/2 in, Overall Height 5 in, Head Shape Round, Overall Width 5 1/2 in, Wattage 55 W, Mount Style Surface, Current 4.6 A, Housing Material Plastic, Includes 6 in Lead Wire, Fully Adjustable Mounting Bracket, Hardware, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.