Zoro Homepage

Work Light, Oval, Double-Beam, Bracket Mnt

  • Mfr # H15161021

  • Zoro # G3905167


product price: $70.99
/ea

Key Features

Length
3 in
Color
Clear
Material
Fiberglass-Reinforced Housing
Height
4"
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15161021
Zoro #
G3905167
UPC #
760687907923
Country of Origin
Austria

Dimensions

Length
3 in
Height
4"
Width
6"
Length - Vehicle Lighting
6 1/4 in
Height - Vehicle Lighting
5 in
Depth
3"
Overall Height
5 in
Overall Depth
6 1/4 in
Overall Width
4 3/4 in

Details

Item
Work Light
Color
Clear
Material
Fiberglass-Reinforced Housing
Wiring Connection - Vehicle Lighting
Hardwired
Includes
3/8 in Universal Stud, 6 in Lead Wire
Lens Design
Oval
Lens Color
Clear
Current Drawn
9 A
Lens Material
Hardened Glass
Voltage
12V DC
Application
Exterior
Features
Has a Range of 35 ft
Lamp Type
Halogen
Housing Material
Plastic
Rating
9A
Head Shape
Oval
Maximum Brightness
2,900 lm
Use Location
Exterior
Wattage
110 W
Includes Electrical Connection
Electrical Connection Included
Mount Type
Bracket
Current
9 A
Lighting Technology
Halogen

Description

Work Light, Overall Depth 6 1/4 in, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology Halogen, Overall Height 5 in, Head Shape Oval, Overall Width 4 3/4 in, Includes Electrical Connection Electrical Connection Included, Wattage 110 W, Current 9 A, Features Has a Range of 35 ft, Housing Material Plastic, Includes 3/8 in Universal Stud, 6 in Lead Wire, Lens Material Hardened Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.