Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, Oval, Double-Beam, Bracket Mnt

  • Mfr # H15161031

  • Zoro # G2173227


product price: $64.19
/ea

Key Features

Length
3 in
Color
Clear
Material
Fiberglass-Reinforced Housing
Height
4"
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15161031
Zoro #
G2173227
UPC #
760687907930
Country of Origin
Austria

Dimensions

Length
3 in
Height
4"
Width
6"
Length - Vehicle Lighting
6 1/4 in
Depth
3"
Height - Vehicle Lighting
5 in
Overall Height
5 in
Overall Width
4 3/4 in
Overall Depth
6 1/4 in

Details

Item
Work Light
Color
Clear
Material
Fiberglass-Reinforced Housing
Lens Color
Clear
Includes
3/8 in Universal Stud, 6 in Lead Wire
Housing Material
Plastic
Application
Exterior
Features
Has a Range of 85 ft
Voltage
12V DC
Wiring Connection - Vehicle Lighting
Hardwired
Lamp Type
Halogen
Lens Material
Hardened Glass
Lens Design
Oval
Current Drawn
9 A
Rating
9A
Head Shape
Oval
Mount Type
Bracket
Wattage
110 W
Use Location
Exterior
Lighting Technology
Halogen
Includes Electrical Connection
Electrical Connection Included
Current
9 A
Maximum Brightness
2,900 lm

Description

Work Light, Overall Depth 6 1/4 in, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology Halogen, Overall Height 5 in, Head Shape Oval, Overall Width 4 3/4 in, Includes Electrical Connection Electrical Connection Included, Wattage 110 W, Current 9 A, Features Has a Range of 85 ft, Housing Material Plastic, Includes 3/8 in Universal Stud, 6 in Lead Wire, Lens Material Hardened Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.