Zoro Homepage

XEN BALLAST UNIT GEN 4 INT 12V BMW

  • Mfr # 8855017

  • Zoro # G816483896


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Height
11.2 in
Length
15.6 in
Voltage
12 V
Light Design
Xenon
Supplied Components
With Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8855017
Zoro #
G816483896
UPC #
-
Country of Origin
Romania

Dimensions

Height
11.2 in
Length
15.6 in
Width
11.4 in

Details

Voltage
12 V
Item
High Intensity Discharge (HID) Headlight Control Module
Light Design
Xenon
Supplied Components
With Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.