Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XEN BALLAST UNIT GEN 4.1 12V

  • Mfr # 9000001

  • Zoro # G716483941


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Light Technology
Xenon
Length
5.6 in
Height
4.9 in
Width
3.7 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000001
Zoro #
G716483941
UPC #
-
Country of Origin
Germany

Dimensions

Length
5.6 in
Height
4.9 in
Width
3.7 in

Details

Light Technology
Xenon
Item
High Intensity Discharge (HID) Headlight Control Module
Voltage
12 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.