.25IN PE SPIRAL WRAP NAT
Mfr # 2NFP9C
Zoro # G216258360
product price: $72.59
/eaKey Features
For Maximum Bundle Diameter
2.0 inches
Material of Construction
Polyethylene
Wall Thickness
0.045 inches
Length
100 ft
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2NFP9C
Zoro #
G216258360
UPC #
-
Country of Origin
Unknown
Dimensions
For Maximum Bundle Diameter
2.0 inches
Wall Thickness
0.045 inches
Length
100 ft
Details
Material of Construction
Polyethylene
Color
Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.