8.0"L L, 1.77" Max Bundle Dia., Black, Polyamide 6.6 heat stabilized (PA66HS), 50 pounds Strength
Mfr # 156-04091
Zoro # G816258043
product price: $0.30
/eaSold in multiples of 30 for $9.00
Key Features
Cable Tie Style
Fir Tree Mount
Nominal Length
8.0"L
Width
0.18 inches
Nominal Max. Bundle Dia.
1.77"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156-04091
Zoro #
G816258043
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Length
8.0"L
Width
0.18 inches
Nominal Max. Bundle Dia.
1.77"
Details
Cable Tie Style
Fir Tree Mount
Color
Black
Material
Polyamide 6.6 heat stabilized (PA66HS)
Tensile Strength
50 pounds
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.