
Cable Tie, 9 in L, 2.17 in Max Bundle Dia., Black, PA 6.6, 120 lb Strength
Mfr # T120S0H4
Zoro # G814914545
product price: $0.47
/eaSold in multiples of 500 for $235.00
Key Features
Cable Tie Style
Flame Retardant, Halogen-Free, Heavy Duty, Plenum Rated
Nominal Length
9 in
Width
0.30 in
Nominal Max. Bundle Dia.
2.17 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T120S0H4
Zoro #
G814914545
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
9 in
Width
0.30 in
Nominal Max. Bundle Dia.
2.17 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant, Halogen-Free, Heavy Duty, Plenum Rated
Color
Black
Material
PA 6.6
Tensile Strength
120 lb
Outdoor Use
Yes
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.