Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLIT WRAP BRAIDED SLEEVING

  • Mfr # 170-03025

  • Zoro # G316258383


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Black (BK)
For Maximum Bundle Diameter
1.0
Material of Construction
Polyester (PET)
Length
50.0 ft
Wall Thickness
0.038 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-03025
Zoro #
G316258383
UPC #
-
Country of Origin
Unknown

Dimensions

For Maximum Bundle Diameter
1.0
Length
50.0 ft
Wall Thickness
0.038 inches
Inside Diameter
1

Details

Color
Black (BK)
Material of Construction
Polyester (PET)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.