SPLIT WRAP BRAIDED SLEEVING
Mfr # 170-03037
Zoro # G216257929
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Polyester
Length
100 ft
Wall Thickness
0.025 in
For Maximum Bundle Diameter
0.25
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170-03037
Zoro #
G216257929
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
0.25 in
Length
100 ft
Wall Thickness
0.025 in
For Maximum Bundle Diameter
0.25
Details
Material of Construction
Polyester
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.