SPLIT WRAP BRAIDED SLEEVING
Mfr # 170-03038
Zoro # G916258349
product price: $97.15
/ea
Free Shipping & Returns
Key Features
For Maximum Bundle Diameter
0.75
Wall Thickness
0.025 in
Color
Black
Length
50 ft
Material of Construction
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170-03038
Zoro #
G916258349
UPC #
-
Country of Origin
Unknown
Dimensions
For Maximum Bundle Diameter
0.75
Wall Thickness
0.025 in
Inside Diameter
0.75 in
Length
50 ft
Details
Color
Black
Material of Construction
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.