Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLIT WRAP BRAIDED SLEEVING,

  • Mfr # 170-03130

  • Zoro # G016258225


product price: $322.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
1.5
Color
Black (BK)
Wall Thickness
0.038 inches
Material of Construction
Polyester (PET)
Length
75.0 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-03130
Zoro #
G016258225
UPC #
-
Country of Origin
Unknown

Dimensions

For Maximum Bundle Diameter
1.5
Inside Diameter
1.5
Wall Thickness
0.038 inches
Length
75.0 ft

Details

Color
Black (BK)
Material of Construction
Polyester (PET)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.