Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLIT WRAP BRAIDED SLEEVING,

  • Mfr # 170-03131

  • Zoro # G816258234


product price: $255.99
/ea
Free Shipping & Returns

Key Features

For Maximum Bundle Diameter
2.0
Wall Thickness
0.038 inches
Material of Construction
Polyester (PET)
Color
Black (BK)
Length
50.0 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-03131
Zoro #
G816258234
UPC #
-
Country of Origin
Unknown

Dimensions

For Maximum Bundle Diameter
2.0
Wall Thickness
0.038 inches
Inside Diameter
2.0 inches
Length
50.0 ft

Details

Material of Construction
Polyester (PET)
Color
Black (BK)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.