Cable Tie, 15 in L, 4.33 in Max Bundle Dia., Green, Polyamide 6/6, 50 lb Strength
Mfr # T50L5C2
Zoro # G208980507
product price: $0.25
/eaSold in multiples of 32 for $8.00
Key Features
Cable Tie Style
Flame Retardant
Nominal Length
15 in
Width
0.19 in
Nominal Max. Bundle Dia.
4.33 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T50L5C2
Zoro #
G208980507
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
15 in
Width
0.19 in
Nominal Max. Bundle Dia.
4.33 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
Green
Material
Polyamide 6/6
Tensile Strength
50 lb
Operating Temp. Range
-40°F to +185°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.