Zoro Homepage
This item is Discontinued.
Hellermanntyton Natural, Polyamide 6.6, 18 lb Strength T18RA5000

Natural, Polyamide 6.6, 18 lb Strength (Discontinued)

  • Mfr # T18RA5000
  • Zoro # G0523644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T18RA5000
Zoro #
G0523644
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.1 in

Details

Color
Natural
Material
Polyamide 6.6
Tensile Strength
18 lb
Standards
UL 94 V-2
UL Type
11
Cable Ties
4"
Type
Cables Ties and Accessories

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.