ID Tie
Mfr # IT18R0UVC2
Zoro # G309020461
product price: $0.52
/eaSold in multiples of 16 for $8.32
Key Features
Material
Polyamide 6.6
Width
25 mm
Standards
UL E64139; UL 94 V-2
Length
3.9 in
Background Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IT18R0UVC2
Zoro #
G309020461
UPC #
-
Country of Origin
United States
Dimensions
Width
25 mm
Length
3.9 in
Details
Material
Polyamide 6.6
Standards
UL E64139; UL 94 V-2
Background Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.