Zoro Homepage
This item is Discontinued.
Hellermanntyton TYN 161-62001 HWPP25 HELAWRAP 1" (2 161-62001

TYN 161-62001 HWPP25 HELAWRAP 1" (2 (Discontinued)

  • Mfr # 161-62001
  • Zoro # G4836407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-62001
Zoro #
G4836407
UPC #
89306354017
Country of Origin
United States

Dimensions

Inside Diameter
1.0 inch; 25.0 millimeters
For Maximum Bundle Diameter
1.06; 26.92 mm
Length
10.0 feet; 3.05 meters
Wall Thickness
0.041 inches; 1.05 millimeters

Details

Color
Black (BK)
Material of Construction
Polypropylene (PP)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.