This item is Discontinued.

Hellfire Structural/Wildland Firefighting Boots, Synthetic Rubber Outsole, Leather Upper, 10 in Height, 7 W 804-6391 7W

This item is Discontinued.

Hellfire

Structural/Wildland Firefighting Boots, Synthetic Rubber Outsole, Leather Upper, 10 in Height, 7 W (Discontinued)

Mfr # 804-6391 7W
Zoro # G4770735
UPC # 014799411572
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6391 7W
Zoro #
G4770735
UPC #
014799411572
Country of Origin
China

Dimensions

Size
7
Boot Height
10 in
Footwear Width
W
Height
10"

Details

Item
Structural/Wildland Firefighting Boots
Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
ASTM F 2413, CAN/CSA-Z195, NFPA 1977, WFFO 2005
Toe Type
Plain
Footwear Closure Type
Lace In Zipper
Upper Material
Leather
Standards
NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
Midsole Material
Rubber
Style Number
804-6391
Resists
Abrasions, Chips, Electrical Hazard, Electrical Hazards, Fire, Heat, Oil, Punctures, Slips, Water
Waterproof
Yes
Color
Black
Gender
Men's
Footwear Sole Pattern
Chiseled Edge Lug
Shank Material
Steel
Metatarsal Guard
No

Description

Fire and Rescue Boot Compliance ASTM F 2413, CAN/CSA-Z195, NFPA 1977, WFFO 2005, Size 7, Footwear Width W, Men's, Toe Type Plain, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number 804-6391, Black, Footwear Sole Pattern Chiseled Edge Lug, Boot Height 10 in, Resists Abrasions, Chips, Electrical Hazard, Electrical Hazards, Fire, Heat, Oil, Punctures, Slips, Water, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.