This item is Discontinued.
This item is Discontinued.
Structural/Wildland Firefighting Boots, Synthetic Rubber Outsole, Leather Upper, 10 in Height, 8 XW (Discontinued)
Mfr #
804-6391 8XW
Zoro #
G4775391
UPC # 014799411770
Country of Origin China
Category Fire and Rescue Boots
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804-6391 8XW
Zoro #
G4775391
UPC #
014799411770
Country of Origin
China
Dimensions
Size
8
Boot Height
10 in
Footwear Width
XW
Height
10"
Details
Item
Structural/Wildland Firefighting Boots
Outsole Material
Synthetic Rubber
Fire and Rescue Boot Compliance
ASTM F 2413, CAN/CSA-Z195, NFPA 1977, WFFO 2005
Toe Type
Plain
Footwear Closure Type
Lace In Zipper
Upper Material
Leather
Standards
NFPA 1977, WFFO 2005, ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195
Shank Material
Steel
Midsole Material
Rubber
Metatarsal Guard
No
Gender
Men's
Footwear Sole Pattern
Chiseled Edge Lug
Resists
Abrasions, Chips, Electrical Hazard, Electrical Hazards, Fire, Heat, Oil, Punctures, Slips, Water
Color
Black
Waterproof
Yes
Style Number
804-6391
Description
Fire and Rescue Boot Compliance ASTM F 2413, CAN/CSA-Z195, NFPA 1977, WFFO 2005, Size 8, Footwear Width XW, Men's, Toe Type Plain, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number 804-6391, Black, Footwear Sole Pattern Chiseled Edge Lug, Boot Height 10 in, Resists Abrasions, Chips, Electrical Hazard, Electrical Hazards, Fire, Heat, Oil, Punctures, Slips, Water, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.