This item is Discontinued.

Hellfire Wildland Fire Boots, Mens, 8M, PR 834-6381 8M

Wildland Fire Boots, Mens, 8M, PR (Discontinued)

  • Mfr # 834-6381 8M
  • Zoro # G4763744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
834-6381 8M
Zoro #
G4763744
UPC #
014799410490
Country of Origin
United States

Dimensions

Size
8
Boot Height
8"
Footwear Width
M
Heel Height
3/4 in
Height
8"

Details

Fire and Rescue Application
Wildland
Insulated
No
Fire and Rescue Boot Compliance
NFPA 1977, UL Certified, WFF 2005
Toe Type
Plain
Footwear Closure Type
Lace Up
Standards
NFPA 1977, UL Certified, WFF 2005
Chain Saw Cut Resistant
No
Gender
Men's
Style Number
834-6381
Upper Material
Welted Leather w/Comfort Weave Lining
Footwear Construction Type
Welted
Insulation Type
None
Color
Black
Outsole Material
Vibram(R)
Midsole Material
Rubber and Leather
Shank Material
Composite
Item
Wildland Firefighting Boots
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Waterproof
Yes
Resists
Cuts, Flame, Heat
Closure Type
Lace Up

Description

Wildland, Insulated No, Fire and Rescue Boot Compliance NFPA 1977, UL Certified, WFF 2005, Size 8, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Plain, Waterproof Yes, Footwear Closure Type Lace Up, Style Number 834-6381, Black, Footwear Construction Type Welted, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 8 In., Resists Cuts, Flame, Heat, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.