Shop HELLMANNS
See all product information
Create Account
Light Mayonnaise, 30 Ounce, 8PK
- Mfr # 64946380
- Zoro # G823347136
product price:Â
$
91.15
/pk of 8, $11.39/ea
Key Features
Weight
30 oz
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64946380
- Zoro #
- G823347136
- UPC #
- 048001018037
- Country of Origin
- United States
Details
- Item
- Bulk Mayonnaise
- Weight
- 30 oz
- Application
- Groceries
Description
Enjoy the delicious, light, creamy taste of America's #1 light mayonnaise! Made with 100% cage-free eggs, Hellmann's Light Mayonnaise has only 35 calories per tablespoon and 3.5g of fat per serving that's 60% less fat and calories but all the rich, creamy flavor of Hellmann's Real Mayonnaise. Our Light Mayonnaise is also a good source of Omega 3-ALA (it contains 230 mg ALA per serving, which is 14% of the 1.6g Daily Value for ALA), and gluten-free and certified kosher. People really love the taste of our Light Mayonnaise; it won a national blind taste test of leading brands among people with a preference. We know that to really Bring Out the Best, we need to do more than just create products that taste good. That's why our delicious Blue Ribbon Quality Mayonnaise light is made with quality ingredients, including 100% cage-free eggs* and responsibly sourced soybean oil. Even after 100 years, we're still committed to using premium ingredients to craft the highest quality mayonnaise. Our light mayo is the ideal condiment for spreading on sandwiches and wraps, grilling juicy burgers, mixing creamy dips, and preparing fresh salads and simple meals. Hellmann's is known as Best Foods west of the Rockies. Best Foods is known as Hellmann's east of the Rockies. Check out our other recipes and products like vegan mayo, spicy mayo, olive oil mayo, and more on our website, Bestfoods.com. Hellmann's is committed to reducing in-home food waste by 50% by 2030. We help people to enjoy good, honest food for the simple pleasure it is, without worry or waste. #MakeTasteNotWaste *American Humane Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.