Real Mayonnaise, 5.75 Ounce, 8PK
- Mfr # 69643142
- Zoro # G223346890
product price:Â
$
28.49
/pk of 8, $3.56/ea
Key Features
Weight
5.75 oz
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69643142
- Zoro #
- G223346890
- UPC #
- 048001015760
- Country of Origin
- Canada
Details
- Weight
- 5.75 oz
- Application
- Groceries
- Item
- Table Top Mayonnaise
Description
Hellmann's Real Mayonnaise, 5.75 Ounce 8 Per Case, offers the rich, creamy texture and balanced flavor that has made it a kitchen staple for generations. Crafted with quality ingredients, this full-flavor mayonnaise delivers smooth consistency and dependable spreadability for sandwiches, wraps, burgers, and salads. Its mild, well-rounded taste enhances ingredients without overpowering them, making it ideal for everyday recipes and signature creations alike.Each 5.75 ounce jar is compact and convenient for individual portions, grab-and-go counters, and smaller kitchens, with 8 per case to support efficient stocking. The resealable packaging helps maintain freshness while allowing easy scooping and controlled portioning during prep. Perfect for cafes, catering services, concession stands, and retail shelves, this mayonnaise ensures consistent results in dips, dressings, and spreads. Hellmann's Real Mayonnaise combines trusted brand quality, creamy texture, and practical case packaging for versatile culinary use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.