Real Mayonnaise Squeeze Bottle, 11.5 Ounce
- Mfr # 84137049
- Zoro # G123347836
product price:Â
$
17.59
/ea
Key Features
Application
Groceries
Weight
11.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84137049
- Zoro #
- G123347836
- UPC #
- 048001370494
- Country of Origin
- United States
- Application
- Groceries
- Item
- Table Top Mayonnaise
- Weight
- 11.5 oz
Description
The Hellmanns Real Mayonnaise Squeeze Bottle is made with 100% cage-free eggs, oil, and vinegar. This spread has a rich taste and creamy consistency. It is great for flavoring sandwiches, wraps, and burgers. The Hellmanns Real Mayonnaise Squeeze Bottle is ideal for food trucks, cafes, and bistros.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.