Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Lamp- Pink

  • Mfr # KT3095AP

  • Zoro # G421738350


product price: $51.95
/ea

Key Features

Width
8.8 in
Color
Pink
Length
8.8 in
Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT3095AP
Zoro #
G421738350
UPC #
077283053900
Country of Origin
China

Dimensions

Width
8.8 in
Length
8.8 in
Height
16.5 in

Details

Item
Table Lamp
Color
Pink

Description

Decorative Hello Kitty Lampshade Simple, Uni-Mount Design Allows Changing of Light Bulbs without Removing Shade On/Off Switch Stable, Attractive Molded Base with Padded Bottom will not Scratch Furniture Uses Standard 60 Watt (Maximum) Incandescent Bulb (Not Included) Power: AC120 60Hz Size: 8.8"(W) x 16.5"(H) x 8.8"(D)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.