Zoro Homepage

7704 Anti Sway Bars Ford 2009 - 2012

  • Mfr # H63-7704

  • Zoro # G815766853


product price: $539.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H63-7704
Zoro #
G815766853
UPC #
747925300203
Country of Origin
China

Description

Made from heat-treated 4140 chromoly spring steel these hellwig anti-sway bars reduce body roll even during tight cornering. They come with high-durometer polyurethane bushings to ensure superior performance and install easily with basic hand tools. Mounting hardware is included. -Position - Front. -Front sway bar type - Solid. -Front sway bar diameter in - 1.500 in. -Front sway bar diameter mm - 38.00mm. -Mounting hardware included - Yes. -Sway bar finish - Gray hammertone powdercoated. -Sway bar material - 4140 chromoly. -Make - Ford. -Year - 2009 - 2012.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.