Rear Sway Bar for 2015 Ford F150 24WD, Chrome

  • Mfr # HWG7743

  • Zoro # G516342035


product price: $701.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWG7743
Zoro #
G516342035
UPC #
-
Country of Origin
China

Description

Features Designed to provide optimum performance on lowered vehicles as well as lifted trucks with a higher center of gravity Reduces side to side body roll around turns enhances tire grip and optimizes stability at higher speeds Crafted from chrome moly steel that matches the strength of traditional steel with lighter weight Solid steel construction offers the highest rigidity on the market with an average tensile bending resistance of 170 000 psi Powder coat finish resists corrosion chips and scratches better than paint Includes durable polyurethane bushings that resist deterioration cracking and drying out under extreme use Also includes mounting brackets end links (if applicable) and related hardware Flattened ends provide a superior mounting surface Compatibility 2015 Ford F 150 2 4WD Specifications Finish Heat Treated Chromoly Sway Bar Adjustable Adjustable Sway Bar Profile Solid Weight 33 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.