Black CHELSEA SHELL JACKET Jacket size L (Discontinued)
- Mfr # 71047_990-L
- Zoro # G9359542
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71047_990-L
Zoro #
G9359542
UPC #
094728145563
Country of Origin
China
Dimensions
Size
L
Length
30 in
Fits Chest Size
41 in to 42-1/2 in
Minimum Chest Size
41 in
Maximum Chest Size
42 1/2 in
Description
Chelsea Shell Jacket, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material 100 Percent Cordura(R), 100 Percent Polyester, Fabric Weight 175 g/sq m, Front Closure Type Zipper, Includes Hood Yes, Includes Lining Yes, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black, Length 30 in, Maximum Chest Size 42 1/2 in, Lining Material 100 Percent Polyester, Size L, Minimum Chest Size 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.