Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76041_999-S
Zoro #
G9360057
UPC #
-
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
36"
Length
29-1/2"
Details
Number of Inside Pockets
1
Standards
EN 14058, EN 342:3004
Gender
Men's
Color
Black
Number of Outside Pockets
4
Lining Material
Polyester
Fabric Weight
10 oz
Closure Type
Zipper with Storm Flap
Material
79% Cotton, 21% Polyester
Item
Chelsea Lined Jacket
Includes
Reinforcements At Shoulders, Elbows, Cuffs and Hem, Extra Padding At Shoulders, Reflective Detail, Snap Adjustment At Each Side of Waist, Hook-and-Loop Adjustments At Cuffs, 600g Insulation In Body, 80g Insulation In Sleeves
Insulated
Yes
Description
Chelsea Lined Jacket, Gender Men's, Material 79 Percent Cotton, 21 Percent Polyester, Fabric Weight 10 oz, Number of Outside Pockets 4, Number of Inside Pockets 1, Color Black, Length 29-1/2 In., Lining Material Polyester, Size S, Includes Reinforcements At Shoulders, Elbows, Cuffs and Hem, Extra Padding At Shoulders, Reflective Detail, Snap Adjustment At Each Side of Waist, Hook-and-Loop Adjustments At Cuffs, 600g Insulation In Body, 80g Insulation In Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.