Zoro Homepage

Men's Alta Insulated Pants, 3XL, Black/Yellow, 100% Polyamide, Polyester

  • Mfr # 70445_369-3XL

  • Zoro # G9359804


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Material
100% Polyamide, Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
200 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70445_369-3XL
Zoro #
G9359804
UPC #
094727926378
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
40 in
Maximum Waist Size
47 in

Details

Item
Alta Insulated Pants
Color
Black/Yellow
Material
100% Polyamide, Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
200 g
Series
70445
Number of Outside Pockets
0
Closure Type
Cord Lock, Elastic Waist with Draw Cord
Lining Material
100% Polyester
Pockets
0
Garment Style
Women's Shorts
Standards
ANSI/ISEA 107:2015
Wind-Resistant
Yes
Style
Alta Winter Pant
Insulated for Cold Conditions
Yes
ANSI Class
E
Includes Belt Loops
Yes
Waist Closure
Draw Cord Adjustment
Water-Resistant
Yes
Insulation Material
100% Polyamide
Features
Helly Tech Performance, ID Card Loop, Knee High Boot Zipper With Storm Flap and Fastener Closure
Includes Hammer Loop
No
Includes Lining
Yes

Description

Alta Winter Pant, ANSI Class E, Gender Men's, Style Alta Winter Pant, Color Black/Yellow, Material 100 Percent Polyamide, Polyester, Waist Closure Draw Cord Adjustment, Number of Outside Pockets 0, Fabric Weight 200 g, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 34 in, Maximum Waist Size 47 in, Size 3XL, Standards ANSI/ISEA 107:2015, Features Helly Tech Performance, ID Card Loop, Knee High Boot Zipper With Storm Flap and Fastener Closure, Includes Belt Loops Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.