Shop HELLY HANSEN

Rain Bib Overall, Cotton/PVC, 35 in Inseam, 46 in to 47 in Waist, 0.45 mm Thickness, Green, 3XL

  • Mfr # 70500_490-3XL

  • Zoro # G4394293


product price:  $135.00
/ea
Free Shipping & Returns

Key Features

Color
Green
Fabric Weight
450 g/sq m
Material
Cotton/PVC
Inseam
35 in
Rainwear Features
Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70500_490-3XL
Zoro #
G4394293
UPC #
094722135935
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
46 in to 47 in
Thickness
0.45 mm
Maximum Chest Size
52 in
Maximum Waist Size
47 in
Minimum Waist Size
46 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Green
Fabric Weight
450 g/sq m
Material
Cotton/PVC
Inseam
35 in
Rainwear Features
Wind Resistant
Features
Side Gusset for Easy Entry, Symmetrically Cut Bib can be Reversed to be Worn Back-To-Front for Extended Wear
Standards
EN 343 3:1
Rainwear Primary Material
PVC
Liner Material
Polyester
Rainwear Ankle Style
Hook-and-Loop
Closure Type
snaps
Resists
Chemicals, Cold, Oil
Gender
Men's
Number of Pockets
0
Seam Style
Microweld
Includes
Pass Through Pockets
Rainwear Style
Rain Bib Overall
High-Visibility
No
Pass Through Pockets
Yes
Number of Inside Pockets
0
Ankle Type
Hook-and-Loop
Series
70500
Coating Material
PVC
Fly Closure Type
None
ANSI Type
Unrated
ANSI Class
Not Rated
Lining Material
Polyester
Style
Rain Bib Overall
Includes Suspenders
Yes
Temperature Rating
Not Rated
Reflective Stripe Border Type
None
Leg Fit
Straight Leg
Insulated for Cold Conditions
Yes
Number of Outside Pockets
0
Includes Lining
Yes
Will Fit Over Boots
Yes
Waist Closures
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Cotton/PVC, Gender Men's, Size 3XL, Size-Body Type Regular, Color Green, Inseam 35 in, Maximum Waist Size 47 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 450 g/sq m, Thickness 0.45 mm, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.