Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71475_265-L
Zoro #
G4914944
UPC #
752425908989
Country of Origin
China
Dimensions
Size
L
Fits Waist Size
36 to 38"
Thickness
0.2mm
Details
Item
Rain Bib Overall
Color
Orange
Fabric Weight
37.6 oz
Material
Polyester
Inseam
33"
Rainwear Features
Wind Resistant
Resists
water
Rainwear Ankle Style
Boot Zipper
Gender
Men's
Rainwear Primary Material
Polyester
Liner Material
Nylon
Number of Pockets
2
Closure Type
snaps
Includes
Detachable Suspenders, Boot Zips, Hook-and-Loop Adjustment at Hem, Reflective Tape
Seam Style
Taped
Rainwear Style
Rain Bib Overall
High-Visibility
Yes
Description
Rain Bib Overall, Material Polyester, Gender Men's, Inseam 33 In., High-Visibility Yes, Fabric Weight 37.6 oz, Thickness 0.2mm, Includes Detachable Suspenders, Boot Zips, Hook-and-Loop Adjustment at Hem, Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.