Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71475_265-M
Zoro #
G4914935
UPC #
094715391225
Country of Origin
China
Dimensions
Size
M
Thickness
6.2 mil
Fits Waist Size
33 to 35"
Details
Item
Rain Bib Overall
Color
Orange
Fabric Weight
37.6 oz
Material
Polyester
Rainwear Features
Wind Resistant
Inseam
32"
Seam Style
Taped
Liner Material
Nylon
Rainwear Style
Rain Bib Overall
Rainwear Primary Material
Polyester
Closure Type
snaps
Resists
water
Includes
2" ORALITE Reflective Material
Rainwear Ankle Style
Boot Zipper
Number of Pockets
2
Gender
Men's
High-Visibility
Yes
Description
Rain Bib Overall, Material Polyester, Gender Men's, Inseam 32 In., High-Visibility Yes, Fabric Weight 37.6 oz, Thickness 6.2 mil, Includes 2 In. ORALITE Reflective Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.