Rain Bib Overall, Polyester, 30 1/2 in Inseam, 30 in Waist, 35 mil Thickness, Orange, S

  • Mfr # 70529_290-S

  • Zoro # G5181915


product price:  $54.65
/ea

Key Features

Color
Orange
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
30 1/2 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70529_290-S
Zoro #
G5181915
UPC #
094725350861
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
30 in
Thickness
35 mil
Maximum Waist Size
30 in
Maximum Chest Size
36 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Orange
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
30 1/2 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Standards
EN 343 3:1
Closure Type
Snaps, Suspenders
Seam Style
Microweld
Rainwear Style
Rain Bib Overall
Includes
Elastic Suspenders
Resists
Mildew, Oil, Water
Rainwear Primary Material
Polyester
Gender
Men's
Number of Pockets
1
Liner Material
PVC Coated Woven Polyester
Rainwear Ankle Style
Snap
High-Visibility
No
Number of Inside Pockets
1
Style
Rain Bib Overall
Lining Material
Polyester, PVC
Pocket Locations
Chest
Leg Fit
Straight Leg
Ankle Type
Straight Cuff
Temperature Rating
Not Rated
Number of Outside Pockets
0
Includes Suspenders
Yes
Will Fit Over Boots
Yes
Includes Lining
Yes
ANSI Class
Not Rated
Coating Material
PVC
Reflective Stripe Border Type
None
Series
70529
Fly Closure Type
None
Insulated for Cold Conditions
Yes
ANSI Type
Unrated
Waist Closures
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size S, Size-Body Type Regular, Color Orange, Inseam 30 1/2 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.