Shop HELLY HANSEN

Rain Bib Overall, Polyester, 35 in Inseam, 42 in to 44 in Waist, 35 mil Thickness, Orange, 3XL

  • Mfr # 70529_290-3XL
  • Zoro # G5181933

product price: 
$
52.00
/ea

Key Features

Color
Orange
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
35 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70529_290-3XL
Zoro #
G5181933
UPC #
094725350915
Country of Origin
China
Item
Rain Bib Overall
Color
Orange
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
35 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Standards
EN 343 3:1
Resists
Mildew, Oil, Water
Closure Type
Snaps, Suspenders
Seam Style
Microweld
Rainwear Ankle Style
Straight Cuff
Number of Pockets
1
Liner Material
PVC Coated Woven Polyester
Includes
Elastic Suspenders
Rainwear Primary Material
Polyester
Rainwear Style
Rain Bib Overall
Gender
Men's
High-Visibility
No
Temperature Rating
Not Rated
Includes Suspenders
Yes
Coating Material
PVC
Number of Inside Pockets
1
Pocket Locations
Chest
Insulated for Cold Conditions
Yes
ANSI Class
Not Rated
Series
70529
Style
Rain Bib Overall
Number of Outside Pockets
0
Reflective Stripe Border Type
None
Fly Closure Type
None
Ankle Type
Straight Cuff
Includes Lining
Yes
Will Fit Over Boots
Yes
Leg Fit
Straight Leg
Lining Material
Polyester, PVC
ANSI Type
Unrated
Waist Closures
Pull On
Waist Closure
Pull On
Shell Material
Polyester
Wire Color
Orange
Container Type
Rain Bib Overall
Sensor Body Style
Rain Bib Overall
Traction Material
Polyester

Dimensions

Size
3XL
Fits Waist Size
42 in to 44 in
Thickness
35 mil
Maximum Chest Size
52 in
Minimum Waist Size
42 in
Maximum Waist Size
44 in
Size - Body Type
Regular
Size-Body Type
Regular
Fits Chest Size
Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size 3XL, Size-Body Type Regular, Color Orange, Inseam 35 in, Maximum Waist Size 44 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.