Rain Bib Overall, Polyester, 35 in Inseam, 48 in to 50 in Waist, 35 mil Thickness, Green, 4XL

  • Mfr # 70529_480-4XL
  • Zoro # G5181696
product price: 
$
55.15
/ea

Key Features

Color
Green
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
35 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70529_480-4XL
Zoro #
G5181696
UPC #
094725350694
Country of Origin
China
Item
Rain Bib Overall
Color
Green
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
35 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Standards
EN 343 3:1
Resists
Mildew, Oil, Water
Closure Type
Snaps, Suspenders
Rainwear Primary Material
Polyester
Includes
Elastic Suspenders
Gender
Men's
Seam Style
Microweld
Number of Pockets
1
Rainwear Ankle Style
Straight Cuff
Liner Material
PVC Coated Woven Polyester
Rainwear Style
Rain Bib Overall
High-Visibility
No
Insulated for Cold Conditions
Yes
Will Fit Over Boots
Yes
Leg Fit
Straight Leg
Number of Inside Pockets
1
Fly Closure Type
None
Number of Outside Pockets
0
Coating Material
PVC
ANSI Class
Not Rated
Pocket Locations
Chest
Style
Rain Bib Overall
Includes Lining
Yes
Series
70529
Reflective Stripe Border Type
None
Temperature Rating
Not Rated
Ankle Type
Straight Cuff
Includes Suspenders
Yes
ANSI Type
Unrated
Lining Material
Polyester, PVC
Waist Closures
Pull On
Waist Closure
Pull On
Shell Material
Polyester
Wire Color
Green
Container Type
Rain Bib Overall
Sensor Body Style
Rain Bib Overall
Traction Material
Polyester

Dimensions

Size
4XL
Fits Waist Size
48 in to 50 in
Thickness
35 mil
Minimum Waist Size
48 in
Maximum Waist Size
50 in
Maximum Chest Size
55 in
Size - Body Type
Regular
Size-Body Type
Regular
Fits Chest Size
Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Bottle Size 4XL, Size-Body Type Regular, Color Green, Inseam 35 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products