Rain Bib Overall, Polyester, 35 in Inseam, 48 in to 50 in Waist, 35 mil Thickness, Yellow, 5XL

  • Mfr # 70529_310-5XL

  • Zoro # G5182037


product price:  $56.29
/ea

Key Features

Color
Yellow
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
35 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70529_310-5XL
Zoro #
G5182037
UPC #
094725351110
Country of Origin
China

Dimensions

Size
5XL
Fits Waist Size
48 in to 50 in
Thickness
35 mil
Maximum Waist Size
50 in
Minimum Waist Size
48 in
Maximum Chest Size
58 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Yellow
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
35 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Standards
EN 343 3:1
Resists
Mildew, Oil, Water
Seam Style
Microweld
Rainwear Style
Rain Bib Overall
Gender
Men's
Closure Type
Snaps, Suspenders
Includes
Elastic Suspenders
Liner Material
PVC Coated Woven Polyester
Rainwear Ankle Style
Hook-and-Loop
Number of Pockets
1
Rainwear Primary Material
Polyester
High-Visibility
No
Includes Lining
Yes
Lining Material
Polyester, PVC
Coating Material
PVC
Reflective Stripe Border Type
None
Pocket Locations
Chest
Will Fit Over Boots
Yes
Number of Inside Pockets
1
Includes Suspenders
Yes
Style
Rain Bib Overall
Number of Outside Pockets
0
Series
70529
ANSI Type
Unrated
Leg Fit
Straight Leg
ANSI Class
Not Rated
Insulated for Cold Conditions
Yes
Temperature Rating
Not Rated
Ankle Type
Straight Cuff
Fly Closure Type
None
Waist Closures
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Size 5XL, Size-Body Type Regular, Color Yellow, Inseam 35 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products