This item is Discontinued.

Helly Hansen Rain Jacket w/ Detachable Hood, Orange, S 71374_265-S

Rain Jacket w/ Detachable Hood, Orange, S (Discontinued)

  • Mfr # 71374_265-S
  • Zoro # G4914673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71374_265-S
Zoro #
G4914673
UPC #
094715390938
Country of Origin
China

Dimensions

Size
S
Thickness
0.20mm
Fits Chest Size
34" to 36"

Details

Item
Rain Jacket with Detachable Hood
Color
Orange
Material
Polyurethane
Fabric Weight
7 oz
Gender
Men's
Rainwear ANSI Class
Class 3, Type R
Liner Material
Polyester
Closure Type
Zipper, Hook-and-Loop, Storm Flap
Includes
Silver Reflective Tape, Drawcord Hood, Ventilation Zips
ANSI Class
ANSI 107 Class 3
Resists
water
Standards
ANSI 107, EN 343, ASTM F1671
Number of Inside Pockets
0
Seam Style
Stitched/Taped
Number of Outside Pockets
4
Hood Style
Detachable
High-Visibility
Yes

Description

Rain Jacket with Detachable Hood, Size S, Gender Men's, Material Polyurethane, High-Visibility Yes, Hood Style Detachable, Standards ANSI 107, EN 343, ASTM F1671, Thickness 0.20mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.