Rain Jacket w/Detachable Hood, Yellow, 2XL (Discontinued)
- Mfr # 71374_369-2XL
- Zoro # G9989375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71374_369-2XL
Zoro #
G9989375
UPC #
094715391041
Country of Origin
China
Dimensions
Size
2XL
Thickness
0.20mm
Fits Chest Size
52" to 54"
Details
Item
Rain Jacket with Detachable Hood
Color
Lime
Material
Polyurethane
Fabric Weight
7 oz
Gender
Men's
Rainwear ANSI Class
Class 3, Type R
Standards
ANSI 107, EN 343, ASTM F1671
Resists
water
Number of Outside Pockets
4
Hood Style
Detachable
Seam Style
Stitched/Taped
Closure Type
Zipper, Hook-and-Loop, Storm Flap
Number of Inside Pockets
0
Includes
Silver Reflective Tape, Drawcord Hood, Ventilation Zips
Liner Material
Polyester
ANSI Class
ANSI 107 Class 3
High-Visibility
Yes
Description
Rain Jacket with Detachable Hood, Size 2XL, Gender Men's, Material Polyurethane, High-Visibility Yes, Hood Style Detachable, Standards ANSI 107, EN 343, ASTM F1671, Thickness 0.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.