Rain Jacket w/ Detachable Hood, Yellow, S (Discontinued)
- Mfr # 71374_369-S
- Zoro # G4914743
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71374_369-S
Zoro #
G4914743
UPC #
094715391003
Country of Origin
China
Dimensions
Size
S
Thickness
0.20mm
Fits Chest Size
34" to 36"
Details
Item
Rain Jacket with Detachable Hood
Color
Lime
Material
Polyurethane
Fabric Weight
7 oz
Gender
Men's
Rainwear ANSI Class
Class 3, Type R
Number of Outside Pockets
4
Resists
water
Includes
Silver Reflective Tape, Drawcord Hood, Ventilation Zips
Seam Style
Stitched/Taped
ANSI Class
ANSI 107 Class 3
Closure Type
Zipper, Hook-and-Loop, Storm Flap
Number of Inside Pockets
0
Standards
ANSI 107, EN 343, ASTM F1671
Hood Style
Detachable
Liner Material
Polyester
High-Visibility
Yes
Description
Rain Jacket with Detachable Hood, Size S, Gender Men's, Material Polyurethane, High-Visibility Yes, Hood Style Detachable, Standards ANSI 107, EN 343, ASTM F1671, Thickness 0.20mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.