Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Hi-Visibility Yellow, 2XL

  • Mfr # 70261_360-2XL

  • Zoro # G1839437


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester
Closure Type
Zipper and Hook-and-Loop
Fabric Weight
7 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70261_360-2XL
Zoro #
G1839437
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Length
26 3/4 in
Fits Chest Size
47 in to 48-1/2 in
Thickness
0.35 mm
Maximum Chest Size
48 1/2 in

Details

Item
Rain Jacket
Color
Yellow
Material
Polyester
Closure Type
Zipper and Hook-and-Loop
Fabric Weight
7 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Liner Material
Polyester
ANSI Class
Not Rated
Standards
ANSI 107-2010
Number of Inside Pockets
0
Hood Style
Packable Hood in Collar
Seam Style
Microwelded
Resists
Water
Includes
Silver Reflective Tape
High-Visibility
No
Features
3M Reflex, Storm Flap, Stretch Fabric
ANSI Type
Unrated
Collar Style
High Collar
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Cuff Style
Adjustable
Lining Material
Polyester
Includes Lining
Yes
Back Stripe Pattern
X
Wind-Resistant
Yes
Style
Rain Jacket
Series
70261
Garment Type
Rain Jacket
Coating Material
Polyurethane
Insulated for Cold Conditions
No
Includes Removable Liner
No
Includes Hood
Yes
Number of Pockets
0-3

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 26 3/4 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 48 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.