Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Hi-Visibility Yellow, M

  • Mfr # 70261_360-M

  • Zoro # G1839461


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester
Closure Type
Zipper and Hook-and-Loop
Fabric Weight
7 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70261_360-M
Zoro #
G1839461
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
24 1/2 in
Thickness
0.35 mm
Fits Chest Size
37-1/2 in to 39 in
Maximum Chest Size
39 in

Details

Item
Rain Jacket
Color
Yellow
Material
Polyester
Closure Type
Zipper and Hook-and-Loop
Fabric Weight
7 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Resists
Water
ANSI Class
Not Rated
Seam Style
Microwelded
Standards
ANSI 107-2010
Number of Inside Pockets
0
Hood Style
Packable Hood in Collar
Includes
Silver Reflective Tape
Liner Material
Polyester
High-Visibility
No
Features
3M Reflex, Storm Flap, Stretch Fabric
Back Stripe Pattern
X
Cuff Style
Adjustable
Includes Removable Liner
No
Insulated for Cold Conditions
No
Lining Material
Polyester
Collar Style
High Collar
Series
70261
Garment Type
Rain Jacket
ANSI Type
Unrated
Style
Rain Jacket
Coating Material
Polyurethane
Wind-Resistant
Yes
Includes Lining
Yes
Includes Hood
Yes
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Number of Pockets
0-3

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 24 1/2 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.