Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Hi-Visibility Yellow, S

  • Mfr # 70261_360-S

  • Zoro # G1839470


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester
Closure Type
Zipper and Hook-and-Loop
Fabric Weight
7 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70261_360-S
Zoro #
G1839470
UPC #
-
Country of Origin
China

Dimensions

Size
S
Length
23 3/4 in
Thickness
0.35 mm
Fits Chest Size
36 in
Maximum Chest Size
36 in

Details

Item
Rain Jacket
Color
Yellow
Material
Polyester
Closure Type
Zipper and Hook-and-Loop
Fabric Weight
7 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Includes
Silver Reflective Tape
Seam Style
Microwelded
Liner Material
Polyester
Standards
ANSI 107-2010
Hood Style
Packable Hood in Collar
Resists
Water
ANSI Class
Not Rated
Number of Inside Pockets
0
High-Visibility
No
Features
3M Reflex, Storm Flap, Stretch Fabric
Cuff Style
Adjustable
Includes Lining
Yes
Coating Material
Polyurethane
Includes Removable Liner
No
Back Stripe Pattern
X
Collar Style
High Collar
Insulated for Cold Conditions
No
Garment Type
Rain Jacket
Wind-Resistant
Yes
Style
Rain Jacket
ANSI Type
Unrated
Series
70261
Includes Hood
Yes
Lining Material
Polyester
Hood Features
Packable Hood With Draw Cord Adjustment At Front
Number of Pockets
0-3

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 23 3/4 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.