Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, PVC/Polyester, Army Green, 3XL

  • Mfr # 70129_480-3XL

  • Zoro # G5181556


product price: $52.49
/ea

Key Features

Color
Green
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70129_480-3XL
Zoro #
G5181556
UPC #
094725350588
Country of Origin
China

Dimensions

Size
3XL
Length
34 in
Thickness
0.35 mm
Fits Chest Size
50 in to 51-1/2 in
Maximum Chest Size
52 in

Details

Item
Rain Jacket
Color
Green
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Seam Style
Microwelded, Sewn
Standards
EN 343-2003
Liner Material
PVC Coated Knitted Polyester
Resists
Oil
Hood Style
Attached
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Number of Inside Pockets
0
High-Visibility
No
Features
Hood with Draw Cord Adjustment, Storm Flap
Back Stripe Pattern
None
Garment Type
Rain Jacket
Includes Hood
Yes
Lining Material
PVC Coated Knitted Polyester
Includes Removable Liner
No
Includes Lining
Yes
Cuff Style
Adjustable
ANSI Type
Unrated
Coating Material
PVC
Insulated for Cold Conditions
No
Style
Rain Jacket
Wind-Resistant
Yes
Series
70129
Hood Features
Draw Cord Adjustment
ANSI Class
Not Rated

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 34 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 52 in, Lining Material PVC Coated Knitted Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.