Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, PVC/Polyester, Army Green, 4XL

  • Mfr # 70129_480-4XL

  • Zoro # G5181565


product price: $52.49
/ea

Key Features

Color
Green
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70129_480-4XL
Zoro #
G5181565
UPC #
094725350595
Country of Origin
China

Dimensions

Size
4XL
Length
34 3/4 in
Thickness
0.35 mm
Fits Chest Size
53 in to 54-1/2 in
Maximum Chest Size
55 in

Details

Item
Rain Jacket
Color
Green
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Hood Style
Attached
Resists
Oil
Seam Style
Microwelded, Sewn
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Standards
EN 343-2003
Liner Material
PVC Coated Knitted Polyester
Number of Inside Pockets
0
High-Visibility
No
Features
Hood with Draw Cord Adjustment, Storm Flap
Includes Hood
Yes
Garment Type
Rain Jacket
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Includes Lining
Yes
Series
70129
ANSI Type
Unrated
Lining Material
PVC Coated Knitted Polyester
Coating Material
PVC
Includes Removable Liner
No
Style
Rain Jacket
Wind-Resistant
Yes
Back Stripe Pattern
None
Hood Features
Draw Cord Adjustment
Cuff Style
Adjustable

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 34 3/4 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 55 in, Lining Material PVC Coated Knitted Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.