Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, PVC/Polyester, Army Green, S

  • Mfr # 70129_480-S

  • Zoro # G5181547


product price: $52.49
/ea

Key Features

Color
Green
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70129_480-S
Zoro #
G5181547
UPC #
094725350533
Country of Origin
China

Dimensions

Size
S
Length
30 in
Fits Chest Size
36 in
Thickness
0.35 mm
Maximum Chest Size
36 in

Details

Item
Rain Jacket
Color
Green
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Number of Inside Pockets
0
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Liner Material
PVC Coated Knitted Polyester
Seam Style
Microwelded, Sewn
Resists
Oil
Hood Style
Attached
Standards
EN 343-2003
High-Visibility
No
Features
Hood with Draw Cord Adjustment, Storm Flap
ANSI Type
Unrated
Coating Material
PVC
Hood Features
Draw Cord Adjustment
Style
Rain Jacket
Lining Material
PVC Coated Knitted Polyester
ANSI Class
Not Rated
Cuff Style
Adjustable
Includes Lining
Yes
Includes Removable Liner
No
Insulated for Cold Conditions
No
Garment Type
Rain Jacket
Wind-Resistant
Yes
Back Stripe Pattern
None
Includes Hood
Yes
Series
70129

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 36 in, Lining Material PVC Coated Knitted Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.