Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, PVC/Polyester, Navy, 2XL

  • Mfr # 70129_590-2XL

  • Zoro # G5179535


product price: $52.00
/ea

Key Features

Color
Blue
Material
Polyester/PVC
Closure Type
snaps
Fabric Weight
14.1 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70129_590-2XL
Zoro #
G5179535
UPC #
094725351240
Country of Origin
China

Dimensions

Size
2XL
Length
33 in
Fits Chest Size
47 in to 48-1/2 in
Thickness
35 mm
Maximum Chest Size
48 1/2 in

Details

Item
Rain Jacket
Color
Blue
Material
Polyester/PVC
Closure Type
snaps
Fabric Weight
14.1 oz
Gender
Men's
Number of Outside Pockets
2
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Number of Inside Pockets
0
Liner Material
PVC Coated Knitted Polyester
Seam Style
Sewn and Microwelded
Resists
Oil
Features
Chemical Resistant, Cold Weather, Wind Resistant
Includes Removable Liner
No
Lining Material
PVC Coated Knitted Polyester
Includes Hood
Yes
Back Stripe Pattern
None
Style
Rain Jacket
High-Visibility
No
Includes Lining
Yes
Garment Type
Rain Jacket
Hood Style
Attached
Cuff Style
Open

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Blue, Front Closure Type Snap, Gender Men's, Material Polyester/PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 33 in, Length Type Thigh, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 48 1/2 in, Lining Material PVC Coated Knitted Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.