Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, PVC/Polyester, Orange, 3XL

  • Mfr # 70129_290-3XL

  • Zoro # G5181836


product price: $52.00
/ea

Key Features

Color
Orange
Material
Polyester/PVC
Closure Type
snaps
Fabric Weight
14.1 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70129_290-3XL
Zoro #
G5181836
UPC #
094725350847
Country of Origin
China

Dimensions

Size
3XL
Length
34 in
Fits Chest Size
50 in to 51-1/2 in
Thickness
35 mm
Maximum Chest Size
51 1/2 in

Details

Item
Rain Jacket
Color
Orange
Material
Polyester/PVC
Closure Type
snaps
Fabric Weight
14.1 oz
Gender
Men's
Number of Outside Pockets
2
Seam Style
Sewn and Microwelded
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Liner Material
PVC Coated Knitted Polyester
Resists
Oil
Number of Inside Pockets
0
Features
Chemical Resistant, Cold Weather, Wind Resistant
Hood Style
Attached
Style
Rain Jacket
Includes Lining
Yes
Includes Removable Liner
No
Back Stripe Pattern
None
Cuff Style
Open
Lining Material
PVC Coated Knitted Polyester
High-Visibility
No
Garment Type
Rain Jacket
Includes Hood
Yes

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snap, Gender Men's, Material Polyester/PVC, High-Visibility No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 34 in, Length Type Thigh, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 51 1/2 in, Lining Material PVC Coated Knitted Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.