Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, PVC/Polyester, Yellow, 2XL

  • Mfr # 70129_310-2XL

  • Zoro # G5181872


product price: $55.89
/ea

Key Features

Color
Yellow
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70129_310-2XL
Zoro #
G5181872
UPC #
094725350984
Country of Origin
China

Dimensions

Size
2XL
Length
33 in
Fits Chest Size
47 in to 48-1/2 in
Thickness
0.35 mm
Maximum Chest Size
48 1/2 in

Details

Item
Rain Jacket
Color
Yellow
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Seam Style
Microwelded, Sewn
Standards
EN 343-2003
Resists
Oil
Liner Material
PVC Coated Knitted Polyester
Rainwear Features
Chemical Resistant, Cold Weather, Wind Resistant
Hood Style
Attached
Number of Inside Pockets
0
High-Visibility
No
Features
Hood with Draw Cord Adjustment, Storm Flap
Series
70129
ANSI Type
Unrated
Wind-Resistant
Yes
ANSI Class
Not Rated
Includes Removable Liner
No
Lining Material
PVC Coated Knitted Polyester
Back Stripe Pattern
None
Includes Hood
Yes
Style
Rain Jacket
Cuff Style
Adjustable
Hood Features
Draw Cord Adjustment
Insulated for Cold Conditions
No
Coating Material
PVC
Garment Type
Rain Jacket
Includes Lining
Yes

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 48 1/2 in, Lining Material PVC Coated Knitted Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.