Rain Jacket, PVC/Polyester, Yellow, 6XL
Mfr # 70129_310-6XL
Zoro # G5181967
product price: $55.89
/eaKey Features
Color
Yellow
Material
Polyester
Closure Type
snaps
Fabric Weight
14 oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70129_310-6XL
Zoro #
G5181967
UPC #
094725351028
Country of Origin
China
Dimensions
Size
6XL
Length
35 in
Thickness
0.35 mm
Fits Chest Size
58 in to 60 in
Maximum Chest Size
61 in
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 6XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 35 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 61 in, Lining Material PVC Coated Knitted Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.